Zoro Homepage

Ladder Escape Belt, Medium, Nylon

  • Mfr # 531-2

  • Zoro # G6003785


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Steel
Webbing Materials
Nylon
Buckle Type
Tongue
Includes
Steel Pompier Hook
Standards
NFPA 1983
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531-2
Zoro #
G6003785
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Fits Waist Size
40 in to 46 in

Details

Item
Ladder Escape Belt
Hardware Material
Steel
Webbing Materials
Nylon
Buckle Type
Tongue
Includes
Steel Pompier Hook
Standards
NFPA 1983
Number of Anchor Points
1

Description

Ladder Escape Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.