Zoro Homepage

Rescue Harness, 34"-40", 600 lbs, Friction Leg Straps

  • Mfr # 544FR-0

  • Zoro # G5940934


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
600 lbs
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1893
Webbing Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544FR-0
Zoro #
G5940934
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
34" to 40"
Waist Size (Minimum)
34 in
Waist Size (Maximum)
40 in

Details

Item
Rescue Harness
Harness Sizing
34"-40"
Weight Capacity
600 lbs
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1893
Webbing Material
Kevlar(R)
Shoulder Strap Buckles
None
Flame Resistant
Yes
Number of Load Bearing Attachment Points
2
Hardware Material
Steel
Design Load
600 lb
Number of Positioning Attachment Points
0
Side D-Rings
No
Number of Pieces
1
Waist Buckle
Snaphook, D-Ring
Back D-Ring
No
Front D-Ring
No
Opening
Left
Class
II
Harness Color
Black

Description

Rescue Harness, Back D-Ring No, Class II, Color Black, Design Load 600 lb, Flame Resistant Yes, Front D-Ring No, Hardware Material Steel, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Opening Left, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 40 in, Waist Size (Minimum) 34 in, Webbing Material Kevlar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.