Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Harness, 36"-50", Nylon

  • Mfr # 543XCH3-2S

  • Zoro # G9365544


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1983-2012 57AF
Webbing Material
Nylon
Fits Waist Size
36" to 50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543XCH3-2S
Zoro #
G9365544
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
36" to 50"
Height Range
60" to 65"
Minimum Height
60 in
Maximum Height
65 in
Waist Size (Minimum)
36 in
Waist Size (Maximum)
50 in

Details

Item
Rescue Harness
Harness Sizing
36"-50"
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1983-2012 57AF
Webbing Material
Nylon
Side D-Rings
Yes
Includes
Aluminum Carabiner, Airflo Breathable Padded Shoulder Strap
Shoulder Strap Buckles
Friction / Pass-Through
Number of Load Bearing Attachment Points
4
Class
lll
Opening
Universal Entry
Front D-Ring
Yes
Hardware Material
Steel/Aluminum
Number of Positioning Attachment Points
0
Number of Pieces
2
Flame Resistant
No
Back D-Ring
Sliding
Harness Color
Blue/Yellow

Description

Rescue Harness, Maximum Height 65 in, Minimum Height 60 in, Back D-Ring Sliding, Class III, Color Blue, Yellow, Flame Resistant No, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Airflo Breathable Padded Shoulder Strap, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 4, Number of Pieces 2, Number of Positioning Attachment Points 0, Opening Universal Entry, Shoulder Strap Buckles Pass-Through, Side D-Rings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.