Rescue Harness, 36"-50", Nylon
Mfr # 546NYCR-2N
Zoro # G5871801
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
36"-50"
Harness Application
Rescue
Leg Strap Buckles
Friction / Pass Through
Standards
NFPA 1893
Webbing Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546NYCR-2N
Zoro #
G5871801
UPC #
-
Country of Origin
United States
Dimensions
Fits Waist Size
36" to 50"
Size
36"to 50"
Waist Size (Maximum)
50 in
Waist Size (Minimum)
36 in
Details
Item
Rescue Harness
Harness Sizing
36"-50"
Harness Application
Rescue
Leg Strap Buckles
Friction / Pass Through
Standards
NFPA 1893
Webbing Material
Nylon
Number of Load Bearing Attachment Points
2
Side D-Rings
No
Back D-Ring
No
Front D-Ring
No
Number of Positioning Attachment Points
0
Hardware Material
Steel
Shoulder Strap Buckles
None
Number of Pieces
1
Class
II
Waist Buckle
Snaphook, D-Ring
Harness Color
Blue/Yellow
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Steel, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 50 in, Waist Size (Minimum) 36 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.