Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Harness, 44"-56", Nylon

  • Mfr # 541NYCL-4A

  • Zoro # G6005422


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1893
Webbing Material
Nylon
Number of Load Bearing Attachment Points
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541NYCL-4A
Zoro #
G6005422
UPC #
-
Country of Origin
United States

Dimensions

Fits Waist Size
44" to 56"
Size
44" to 56"
Waist Size (Minimum)
44 in
Waist Size (Maximum)
56 in

Details

Item
Rescue Harness
Harness Sizing
44"-56"
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1893
Webbing Material
Nylon
Number of Load Bearing Attachment Points
2
Class
II
Shoulder Strap Buckles
None
Waist Buckle
Snaphook, D-Ring
Number of Pieces
1
Number of Positioning Attachment Points
0
Back D-Ring
No
Side D-Rings
No
Front D-Ring
No
Hardware Material
Steel and Aluminum
Includes
Aluminum Carabiner
Harness D-Ring Material
Alloy Steel
Harness Color
Blue/Yellow

Description

Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 56 in, Waist Size (Minimum) 44 in, Webbing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.