Rescue Harness, 44"-56", Nylon
Mfr # 546NYCL-4A
Zoro # G5950341
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1893
Webbing Material
Nylon
Hardware Material
Steel and Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546NYCL-4A
Zoro #
G5950341
UPC #
-
Country of Origin
United States
Dimensions
Fits Waist Size
44" to 56"
Size
44" to 56"
Waist Size (Maximum)
56 in
Waist Size (Minimum)
44 in
Details
Item
Rescue Harness
Harness Sizing
44"-56"
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1893
Webbing Material
Nylon
Hardware Material
Steel and Aluminum
Number of Load Bearing Attachment Points
2
Number of Positioning Attachment Points
0
Waist Buckle
Snaphook, D-Ring
Class
II
Front D-Ring
No
Back D-Ring
No
Includes
Aluminum Carabiner
Shoulder Strap Buckles
None
Number of Pieces
1
Side D-Rings
No
Harness Color
Blue/Yellow
Description
Rescue Harness, Back D-Ring No, Class II, Color Blue, Yellow, Front D-Ring No, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 2, Number of Pieces 1, Number of Positioning Attachment Points 0, Shoulder Strap Buckles None, Side D-Rings No, Standards NFPA 1893, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 56 in, Waist Size (Minimum) 44 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.