Rescue Harness, 60"-65", Nylon
Mfr # 543CH3-0S
Zoro # G5866183
product price: $632.99
/ea
Free Shipping & Returns
Key Features
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1983
Webbing Material
Nylon
Front D-Ring
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543CH3-0S
Zoro #
G5866183
UPC #
-
Country of Origin
United States
Dimensions
Fits Waist Size
54" to 58"
Size
30 in to 44 in
Waist Size (Minimum)
60 in
Waist Size (Maximum)
65 in
Details
Item
Rescue Harness
Harness Sizing
60"-65"
Harness Application
Rescue
Leg Strap Buckles
Friction
Standards
NFPA 1983
Webbing Material
Nylon
Front D-Ring
Yes
Number of Positioning Attachment Points
0
Number of Load Bearing Attachment Points
5
Back D-Ring
Yes
Class
III
Includes
Aluminum Carabiner
Side D-Rings
No
Shoulder Strap Buckles
Friction / Pass-Through
Hardware Material
Steel and Aluminum
Number of Pieces
2
Waist Buckle
Snaphook, D-Ring
Harness Color
Blue/Yellow
Description
Rescue Harness, Back D-Ring Yes, Class III, Color Blue, Yellow, Front D-Ring Yes, Hardware Material Aluminum, Steel, Includes Aluminum Carabiner, Leg Strap Buckles Pass-Through, Number of Load Bearing Attachment Points 5, Number of Pieces 2, Number of Positioning Attachment Points 0, Shoulder Strap Buckles Pass-Through, Side D-Rings No, Standards NFPA 1983, Waist Buckle D-Ring, Snap Hook, Waist Size (Maximum) 65 in, Waist Size (Minimum) 60 in, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.