Zoro Homepage

Retrieval System, 50 ft., 310 lb., Yellow

  • Mfr # CSRS3-50

  • Zoro # G6009936


product price: $4,113.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
310 lb
Hardware Material
Forged Steel
Length
50 ft
Tensile Strength
4,200 lb
Includes
Tripod, 50 ft SRL with Retrieval, Carabiner, Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSRS3-50
Zoro #
G6009936
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Cable Dia.
3/16 in

Details

Item
Retrieval System
Weight Capacity
310 lb
Hardware Material
Forged Steel
Tensile Strength
4,200 lb
Includes
Tripod, 50 ft SRL with Retrieval, Carabiner, Pulley
Standards
OSHA, ANSI Z359.1
Line Material
Galvanized Steel
Harness Hook Gate Opening
3/4 in
Color
Yellow
Locking Harness Connection Hook Type
Swivel Indicator Snaphook

Description

Retrieval System, Color Yellow, Weight Capacity 310 lb, Standards OSHA, ANSI Z359.1, Line Material Galvanized Steel, Includes Tripod, 50 ft SRL with Retrieval, Carabiner, Pulley, Hardware Material Forged Steel, Tensile Strength 4,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.