Retrieval Winch, 310 lb, Forged Steel, For Use With: Gemtor Tripods, Davits and Quadpods

  • Mfr # RS3-100

  • Zoro # G6005011


product price:  $4,884.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Hardware Material
Forged Steel
For Use With
Gemtor Tripods, Davits and Quadpods
Tensile Strength
4,200 lb
Standards
OSHA, ANSI Z359.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3-100
Zoro #
G6005011
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Cable Dia.
3/16 in

Details

Item
Retrieval Winch
Weight Capacity
310 lb
Hardware Material
Forged Steel
For Use With
Gemtor Tripods, Davits and Quadpods
Tensile Strength
4,200 lb
Standards
OSHA, ANSI Z359.1
Locking Anchorage Connection Hook Type
Without Anchorage Connector
Line Material
Galvanized steel
Harness Hook Gate Opening
3/4 in
Color
Yellow
Locking Harness Connection Hook Type
Swivel Indicator Snaphook

Description

Retrieval Winch, Color Yellow, Length 100 ft, Standards OSHA, ANSI Z359.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.