
Butcher Paper, 40 lb, 15" x 900 ft.
Mfr # 15900WB
Zoro # G4141320
product price: $26.55
/eaKey Features
Length
900 ft
Width
15"
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15900WB
Zoro #
G4141320
UPC #
74729615999
Country of Origin
United States
Dimensions
Length
900 ft
Width
15"
Details
Material
Paper
Description
Economical option for high-traffic applications and quick wrapping. Good for wrapping sandwiches, meat and fish where the juices don't leak out.
- Economical option for high-traffic applications.
- Good for wrapping sandwiches, meat and fish where juices don't leak out.
- Ideal for quick wrapping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.