Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C-FOLD TOWELS, 10.13in X 11in, WHITE1, 12PK

  • Mfr # 1510B

  • Zoro # G110795145


product price: $48.06
/pk 12, $4.01/ea

Key Features

Paper Towel Type
C-Fold
Color
White
Sheet Width
10.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510B
Zoro #
G110795145
UPC #
749507993797
Country of Origin
United States

Dimensions

Sheet Width
10.13 in

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White

Description

Stock up on quality, value-priced towels. Soft texture lends itself to hand and face washing. Towel/Wipe Type: Folded; Application: Hand Washing; Face; Materials: Paper; Number of Plies: 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.