Zoro Homepage

Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black

  • Mfr # AH52010

  • Zoro # G4057205


product price: $13.99
/ea

Key Features

Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
ABS Plastic
Color
Black
Dispenser Capacity
250 Multifold Towels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH52010
Zoro #
G4057205
UPC #
10749507000867
Country of Origin
Mexico

Dimensions

Width
10.63 in
Dispenser Depth
7.28 in
Dispenser Height
4.53 in
Height
4.53"
Depth
7.28"

Details

Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Multifold
Dispenser Material
ABS Plastic
Color
Black
Dispenser Capacity
250 Multifold Towels
Dispenser Color
Black
For Use With
Boardwalk® 6200; GEN MF4000W
Type
Folded Towel Dispenser
Warranty
Yes, 1-Year Against Manufacturing Defects
Capacity
250 Multifold
Compatible Mfg. Model Number
6200; GEN MF4000W
Standards
ISO 9001

Description

Towel dispenser especially designed for restaurants, hotels and large restroom facilities. They do not require hanging and can be moved to different facilities where needed. Great for catering events and outdoor activities. Easy to fill by pressing the buttons on the sides.


  • • Equipped with spring on the base of the dispenser for perfect fit and easy refill of paper towels.
  • • Versatile and suitable for C-fold or multi-fold paper towels.
  • • Made of ABS plastic that is high-quality and resistant to damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.