
Freezer Paper, 40 lb, 24" x 1,000 ft
Mfr # LFW241000
Zoro # G012925183
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Material
Paper
Features
40 lb
Length
1,000 ft
Width
24 in
Product Packaging
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFW241000
Zoro #
G012925183
UPC #
749507006336
Country of Origin
United States
Dimensions
Length
1,000 ft
Width
24 in
Details
Material
Paper
Features
40 lb
Product Packaging
Roll
Description
Thicker paper with a poly coating on one side. Traditionally used to wrap meats and seafood for freezing. Coated side prevents the juices from soaking or leaking through.
- Thicker paper with a poly coating on one side.
- Traditionally used to wrap meats and seafood for freezing.
- The coated side prevents the juices from soaking or leaking through.
- Reliable and affordable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.