Zoro Homepage
This item is Discontinued.
No Product Image Available

GeneralPurp Vinyl Gloves, Powde, PK1000, Vinyl, Powdered, Clear, XL, 1000 PK (Discontinued)

  • Mfr # GEN8960XLCT
  • Zoro # G9752707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN8960XLCT
Zoro #
G9752707
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Palm Thickness
2.60 mil
Size
XL

Details

Item
GeneralPurp Vinyl Gloves,Powde,PK1000
Disposable Glove Material
Vinyl
Color
Clear
Powdered/Powder Free
Powdered
Material
Vinyl

Description

GeneralPurp Vinyl Gloves,Powde,PK1000, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.