Zoro Homepage
This item is Discontinued.
Gen Hardwound Paper Towel, Continuous Roll Sheets, 300 ft., White, 12 PK GEN1803

Hardwound Paper Towel, Continuous Roll Sheets, 300 ft., White, 12 PK (Discontinued)

  • Mfr # GEN1803
  • Zoro # G4060172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN1803
Zoro #
G4060172
UPC #
10749507998522
Country of Origin
Malaysia

Dimensions

Sheet Size
8" x 300 ft.
Roll Length
300 ft.
Paper Towel Width
8"

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
White
Number of Sheets
Continuous Roll

Description

GEN Hardwound Roll Towels, White, 8" x 300 ft, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.