Shop GEN
See all product information
Create Account
Hardwound Roll Towels, 1-Ply, 8in x 800 ft, White, 6PK
Mfr # G2820
Zoro # G915960779
product price:Â $38.35
/pk 6, $6.39/eaKey Features
Core Dia.
2 in
Roll Length
800 ft
Material
Paper
Sheet Width
8 in
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2820
- Zoro #
- G915960779
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Core Dia.
- 2 in
- Roll Length
- 800 ft
- Sheet Width
- 8 in
Details
- Item
- Paper Towel
- Material
- Paper
- Color
- White
- Ply
- 1
- Paper Towel Type
- Hardwound Roll Towel
Description
Get high-quality towels at a budget-friendly price. Smooth, absorbent paper provides excellent hand-drying performance. Fits standard dispensers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.