JRT Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3in x 500 ft, 12PK

  • Mfr # GULT9

  • Zoro # G215960936


product price: $32.99
/pk 12, $2.75/ea

Key Features

Roll Length
500 ft
Ply
2
Sheet Width
3.3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GULT9
Zoro #
G215960936
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
500 ft
Sheet Width
3.3 in

Details

Item
JRT Roll Bath Tissues
Ply
2
Color
White

Description

Keep your restrooms fully stocked with high-quality, value-priced GEN tissue. This smooth and absorbent jumbo bath tissue perfectly meets the needs of high-traffic public restrooms. Its extra-large, jumbo-roll design helps reduce run-outs, which means minimizing the need for restocking. More product on the roll helps save on maintenance costs. Great for restaurants, airports, shopping centers, and other high-traffic venues. Fits all JRT jumbo-roll-tissue dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.