Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Paper, Jumbo Continuous Roll, 2 Ply, 3 1/4 in x 800 ft L, 9 in Roll Dia, White, PK12

  • Mfr # GEN202

  • Zoro # G7655048


product price: $32.29
/pk 12, $2.69/ea

Key Features

Toilet Paper Type
Toilet
Roll Length
720 ft
Number of Sheets
Continuous
Sheet Size
3 1/4 in x 800 ft
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEN202
Zoro #
G7655048
UPC #
749507993506
Country of Origin
China

Dimensions

Roll Length
720 ft
Sheet Size
3 1/4 in x 800 ft
Sheet Width
3-1/4 in

Details

Item
Toilet Paper
Toilet Paper Type
Toilet
Number of Sheets
Continuous
Ply
2
Color
White
Features
Septic Safe

Description

Keep your restrooms fully stocked with high-quality, value-priced GEN tissue. This smooth and absorbent jumbo bath tissue perfectly meets the needs of high-traffic public restrooms. Its extra-large, jumbo-roll design helps reduce run-outs, which means minimizing the need for restocking. More product on the roll helps save on maintenance costs. Great for restaurants, airports, shopping centers, and other high-traffic venues. Fits all JRT jumbo-roll-tissue dispensers.


  • Value-priced.
  • Smooth and absorbent.
  • Extra-large, jumbo-roll design.
  • Fits all JRT jumbo-roll-tissue dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.