Zoro Homepage

Kraft Paper, 40 lb, 18" x 900 ft.

  • Mfr # 18900KFT

  • Zoro # G4139744


product price: $35.29
/ea

Key Features

Length
900 ft
Material
Paper
Packing Type
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18900KFT
Zoro #
G4139744
UPC #
74729618990
Country of Origin
United States

Dimensions

Width
18"
Length
900 ft

Details

Item
Food Wrap
Material
Paper
Packing Type
Roll

Description

Gives an all-natural look alternative to white paper. Deli sheets are natural unbleached paraffin wax.


  • Gives an all-natural look alternative to white paper.
  • Deli sheets are natural.
  • Unbleached paraffin wax sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.