Zoro Homepage

Multifold 1 Ply, 250 Sheets, 197 ft, White

  • Mfr # GEN1509

  • Zoro # G7641510


product price: $42.89
/pk 4000, $0.01/ea

Key Features

Paper Towel Type
Multi-Fold
Sheet Width
9 in
Sheet Length
9.45"
Sheet Size
9 in x 9 1/2 in
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN1509
Zoro #
G7641510
UPC #
749507998501
Country of Origin
Canada

Dimensions

Sheet Width
9 in
Sheet Length
9.45"
Sheet Size
9 in x 9 1/2 in
Roll Length
197 ft

Details

Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White
Number of Sheets
250
Ply
1 Ply
Material
Paper
Container Type
Pack
Application
Bathrooms; General Purpose; Washrooms
Scent
Unscented
Fold Type
Multi-Fold

Description

Towels and Wipes, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.