Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multifold Paper Towels, 1 Ply, 250 Sheets, 189 ft, White

  • Mfr # 5301

  • Zoro # G812929756


product price: $44.49
/pk 16, $2.78/ea

Key Features

Paper Towel Type
Multi-Fold
Sheet Width
9-1/4 in
Sheet Length
9.05 in
Number of Sheets
250
Ply
1 Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301
Zoro #
G812929756
UPC #
-
Country of Origin
Indonesia

Dimensions

Sheet Width
9-1/4 in
Sheet Length
9.05 in
Roll Length
189 ft

Details

Paper Towel Type
Multi-Fold
Item
Paper Towels
Color
White
Number of Sheets
250
Ply
1 Ply
Material
Recycled Fiber

Description

Stock up on an economical, high-quality restroom necessity. Multi-fold design and soft, smooth paper construction make these towels perfect for hand washing stations. Fits all standard dispensers.


  • An economical choice for high-traffic commercial or office restrooms.
  • Ideal for hand washing stations.
  • Each pack is individually wrapped for easy transport and storage.
  • Fits standard dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.