
Paper Towel, 2 Ply, White
Mfr # 1797
Zoro # G310795211
product price: $41.59
/eaKey Features
Color
White
Core Dia.
1.75"
Ply
2 Ply
Features
Absorbent
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1797
Zoro #
G310795211
UPC #
749507980278
Country of Origin
United States
Dimensions
Core Dia.
1.75"
Details
Item
Paper Towel
Color
White
Ply
2 Ply
Features
Absorbent
Material
Paper
Description
Two-ply kitchen roll towels. Economical, absorbent towel for homes, restaurants and offices. Towel/Wipe Type: Perforated Roll; Application: General Purpose; Applicable Material: Multiple; Materials: Paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.