Zoro Homepage

Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 56 ft, White, 30 PK

  • Mfr # SOD415593

  • Zoro # G615960826


product price: $55.29
/pk 30, $1.84/ea

Key Features

Sheet Width
11 in
Paper Towel Type
Perforated Roll
Ply
2
Color
White
Number of Sheets
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOD415593
Zoro #
G615960826
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
11 in
Roll Length
56 ft
Roll Width
11 in
Roll Dia.
4.8 in
Core Dia.
1.75 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Ply
2
Color
White
Number of Sheets
85
Material
Paper

Description

Two-ply kitchen roll towels. Economical, absorbent towel for homes, restaurants and offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.