
Roll, White, 12 PK
Mfr # G1511
Zoro # G4069141
product price: $39.79
/pk 12, $3.32/eaKey Features
Toilet Paper Type
Jumbo
Roll Length
1,200 ft
Color
White
Sheet Width
3.3 in
Features
Septic Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1511
Zoro #
G4069141
UPC #
10749507015113
Country of Origin
Canada
Dimensions
Roll Length
1,200 ft
Sheet Width
3.3 in
Roll Dia.
9 in
Details
Item
Toilet Paper
Toilet Paper Type
Jumbo
Color
White
Features
Septic Safe
For Use With
JRT Jr. Dispensers
Tissue Type
Toilet
Ply
1
Description
High-quality, value-priced bath tissue fits the bill for high-traffic public restrooms. Smooth and absorbent for greater comfort. For use in JRT Jr. tissue-roll dispensers.
- Value-priced.
- Smooth and absorbent.
- Designed for JRT Jr. tissue-roll dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.