Zoro Homepage

Singlefold Paper Towels, 1 Ply, 334 Sheets, 264 ft, White

  • Mfr # GENSF5000W

  • Zoro # G4059859


product price: $38.69
/pk 12, $3.22/ea

Key Features

Paper Towel Type
Single Fold Paper Towel Sheets
Color
White
Sheet Width
9 in
Sheet Length
9.45"
Sheet Size
9 in x 9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GENSF5000W
Zoro #
G4059859
UPC #
10749507989742
Country of Origin
China

Dimensions

Sheet Width
9 in
Sheet Length
9.45"
Sheet Size
9 in x 9.45 in
Roll Length
264 ft

Details

Paper Towel Type
Single Fold Paper Towel Sheets
Item
Paper Towels
Color
White
Number of Sheets
334
Ply
1 Ply
Material
Paper
Container Type
Pack
Application
General Purpose

Description

Single-fold towels present an excellent value. Soft and smooth, they're ideal for restrooms and hand washing stations. Fits all standard dispensers.


  • • An excellent value.
  • • Ideal for hand washing stations.
  • • Fits standard dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.