
Small Roll Bath Tissue, Septic Safe, 1-Ply, White, 1,000 Sheets/Roll, 96PK
Mfr # GEN10001PLY
Zoro # G616451231
product price: $81.99
/pk 96, $0.85/ea
Free Shipping & Returns
Key Features
Sheet Length
4.2 in
Number of Sheets
1,000/Roll
Sheet Width
3.88 in
Ply
1
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEN10001PLY
Zoro #
G616451231
UPC #
-
Country of Origin
China
Dimensions
Sheet Length
4.2 in
Sheet Width
3.88 in
Details
Number of Sheets
1,000/Roll
Ply
1
Item
Regular Roll Bath Tissues
Color
White
Description
Economical rolls provide the perfect solution for public restrooms utilizing standard-roll dispensers. Soft paper is gentle on the skin. Strong and reliable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.