Shop GEN
See all product information
Create Account
Standard Bath Tissue, Wrapped, Septic Safe, 2-Ply, White, 300 Sheets/Roll, 96PK
Mfr # GN999
Zoro # G123332641
product price:Â $62.95
/pk 96, $0.66/eaKey Features
Number of Sheets
300/Roll
Color
White
Roll Dia.
4.25 in
Sheet Length
3 in
Toilet Paper Type
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GN999
- Zoro #
- G123332641
- UPC #
- 749507980834
- Country of Origin
- Indonesia
Dimensions
- Roll Dia.
- 4.25 in
- Sheet Length
- 3 in
- Sheet Width
- 4 in
Details
- Number of Sheets
- 300/Roll
- Color
- White
- Toilet Paper Type
- Roll
- Ply
- 2
- Features
- Septic Safe
- Item
- Bath Tissue
Description
Economical rolls provide the perfect solution for public restrooms utilizing standard-roll dispensers. Soft paper is gentle on the skin. Strong and reliable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.