
Toilet, 2 Ply, 500/Roll Sheets, White, 96 PK
Mfr # GEN276
Zoro # G612922209
product price: $83.69
/pk 96, $0.87/ea
Free Shipping & Returns
Key Features
Toilet Paper Type
Toilet
Roll Length
4 in
Sheet Width
3 in
Ply
2
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEN276
Zoro #
G612922209
UPC #
-
Country of Origin
Malaysia
Dimensions
Roll Length
4 in
Sheet Width
3 in
Details
Toilet Paper Type
Toilet
Number of Sheets
500/Roll
Ply
2
Color
White
Features
Individually Wrapped Roll
Description
Economical rolls provide the perfect solution for public restrooms utilizing standard-roll dispensers. Soft paper is gentle on the skin. Strong and reliable.
- Economical.
- Soft.
- Reliable.
- Great for public restrooms with standard-roll dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.