Shop All Toilet Paper
Gen
Jumbo, Continuous Sheets, White, 12 PK
Mfr # GENJRT2PLY1000
Zoro # G4069570
product price: $53.29
/pk 12, $4.44/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Roll Length 800 ft
- Number of Sheets Continuous
- Color White
- Sheet Size 3.5 in x 800 ft
Product Information
- Brand Gen
- MFR # GENJRT2PLY1000
- Zoro # G4069570
- UPC # 749507999997
- Country of Origin China
- Category Toilet Paper
Dimensions
Roll Length | 800 ft |
Sheet Size | 3.5 in x 800 ft |
Sheet Width | 3.5" |
Roll Diameter | 9" |
Details
Description
GEN Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.5" x 800 ft, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY 1/4 in W Utility Brush, Stiff, 7 3/4 in L Handle, 1 3/8 in L Brush, Brass, Wood, 7 3/4 in L Overall (2025-1)
- NILFISK/ADVANCE HOSE - VACUUM - 1.5 in. X 46 in. WITH CUFFS (9099853000)
- PROTEAM ProGuard 4 Wet/Dry Tool Kit (107184)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- GEN Standard, 1000 Sheets, White, 96 PK (GN218)
- GEN Carton, 500 Sheets, White, 96 PK (GEN500)
- GEN Standard, 420 Sheets, White, 96 PK (GEN800)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- GEN Carton, White, 6 PK (GEN1513)
- GEN Roll, White, 12 PK (G1511)
- BOARDWALK Toilet Paper, 2 Ply, 4 1/2 x 3 in Sheets, 500 Sheets/Roll, White, 96 Pack (BWK6180)
- Gen Toilet Paper