Shop All Toilet Paper
Gen
Standard, 1000 Sheets, White, 96 PK
Mfr # GN218
Zoro # G4071792
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 3.2"
- Number of Sheets 1000
- Color White
- Features Individually Wrapped
Product Information
- Brand Gen
- MFR # GN218
- Zoro # G4071792
- UPC # 10749507990083
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 3.2" |
Sheet Width | 4" |
Details
Description
GEN Standard Bath Tissue, Septic Safe, 1-Ply, White, 1,000 Sheets/Roll, 96 Wrapped Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- TOUGH GUY Cartridge Filter, HEPA, Pleated Filter (48ZD75)
- GOO GONE Citrus Adhesive Remover, 1 gal. Jug, Unscented (2085)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Floral, Pink (101109758)
- GEN Standard, 420 Sheets, White, 96 PK (GEN800)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- GEN Carton, White, 6 PK (GEN1513)
- GEN Jumbo, Continuous Sheets, White, 12 PK (GENJRT2PLY1000)
- GEN Toilet Paper, Jumbo Continuous Roll, 2 Ply, 3 1/4 in x 800 ft L, 9 in Roll Dia, White, 12 Pack (GEN202)
- GEN Roll, White, 12 PK (G1511)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 500 Sheets, White, 16 PK (19516)
- Gen Toilet Paper