5th Wheel Pin Box Replacement, Gooseneck SnapLatch 2-5/16in Coupler, 5.5K Pin Weight Range

  • Mfr # GH-8066AL

  • Zoro # G415810789


product price:  $1,624.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
14 in
Color
Black
Material
Steel
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH-8066AL
Zoro #
G415810789
UPC #
810006123470
Country of Origin
United States

Dimensions

Depth
14 in
Length
40 in

Details

Color
Black
Material
Steel

Description

The EXECUTIVE Fifth Wheel to Gooseneck pin box allows the user to hook a Fifth Wheel RV to the truck with a gooseneck ball. This technology eliminates the bulky Fifth Wheel from the back of the truck so the user can have full use of the bed when not towing the camper trailer. This Gooseneck to Fifth Wheel replacement pin box also eliminates the additional costs of buying and installing a fifth wheel hitch for anyone who already has a gooseneck ball. One of the biggest perks of this product is its use of GEN-Ys Torsion-Flex Technology! Torsion-Flex Technology provides one of the smoothest and safest towing experiences youll ever experience.LCI Rhino, 30K Towing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.