Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boss Torsion-Flex, 2.5" Shank With 2" Bar For Weight Distribution

  • Mfr # GH-1102

  • Zoro # G8405106


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tongue Capacity
1.7K
Towing Capacity
16K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-1102
Zoro #
G8405106
UPC #
-
Country of Origin
United States

Details

Material
Steel
Tongue Capacity
1.7K
Towing Capacity
16K

Description

6.5" Drop, 1.7K Tongue Weight, 16K Towing Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.