
EXECUTIVE Fifth to Gooseneck 3/8 x 84in Safety Chain with 2 Safety Slip Hooks
Mfr # GH-70684
Zoro # G015887921
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
12 in
Length
14 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GH-70684
Zoro #
G015887921
UPC #
810006122732
Country of Origin
United States
Dimensions
Depth
12 in
Length
14 in
Details
Color
Black
Material
Steel
Description
EXECUTIVE Fifth to Gooseneck Safety Chain 3/8 x 84 Safety Chain with 2 Safety Slip Hooks Grade 70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.