EXECUTIVE Torsion-Flex Fifth Wheel King Pin Box - 2.5K to 4.5K Pin Weight Range / 30K Towing

  • Mfr # GH-8050

  • Zoro # G915810760


product price:  $1,199.95
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Steel
Length
38 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH-8050
Zoro #
G915810760
UPC #
810006121414
Country of Origin
United States

Dimensions

Length
38 in
Depth
13 in

Details

Color
Black
Material
Steel

Description

Attention RV enthusiast. The EXECUTIVE is the best riding fifth wheel pin box on the market. By isolating the truck from the fifth wheel trailer with TORSION-FLEX Technology, the shock transfer is eliminated by up to 90%. This not only results in an incredibly smooth ride for truck and RV, it also gives the driver much more steering control. Customers have also reported many other benefits including: increased fuel mileage, decreased tire wear and reduced wear and tear on all towing components. The EXECUTIVE will give you the best and safest towing experience on the market. Keep your family safe and comfortable for years to come

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.