GoosePuck 5in Offset Ball-Puck Mount for GM w/Long Bed 2019

  • Mfr # GH-21002

  • Zoro # G015810882


product price: $521.97
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Material
Steel
Color
Black
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-21002
Zoro #
G015810882
UPC #
810006127041
Country of Origin
United States

Dimensions

Depth
14 in
Length
40 in

Details

Material
Steel
Color
Black

Description

The GoosePuck is the first offset gooseneck ball to boast 100% compatibility with OEM Puck Systems. No need to purchase a bulky hitch for your truck bed, this solution offers a plug-and-play option to gain clearance using your existing OEM Puck system. All 3 bolts 3/8-16 need to be installed and torqued to 23 ft. lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.