GoosePuck 5in Offset Ball-Puck Mount for GM w/Long Bed 2020 to Current

  • Mfr # GH-21008

  • Zoro # G915810869


product price:  $521.97
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Depth
14 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH-21008
Zoro #
G915810869
UPC #
810006128536
Country of Origin
United States

Dimensions

Depth
14 in
Length
40 in

Details

Color
Black
Material
Steel

Description

GoosePuck 5 offset ball-puck mount for GM Short Bed 2020 to current 25K Towing With EXT ball assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.