
GoosePuck 5in Offset Ball-Puck Mount for GM w/Short Bed 2020 to Current
Mfr # GH-21007
Zoro # G415810963
product price:Â $521.97
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Material
Steel
Length
40 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-21007
Zoro #
G415810963
UPC #
810006128529
Country of Origin
United States
Dimensions
Depth
14 in
Length
40 in
Details
Material
Steel
Color
Black
Description
GoosePuck 5 offset ball-puck mount for GM Short Bed 2020 to current 25K Towing With EXT ball assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.