Zoro Homepage

Mega- Duty 2.5", Bolt-On Hitch, Versa Ball & Pintle

  • Mfr # GH-3024

  • Zoro # G8404281


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tongue Capacity
3.5K
Towing Capacity
32K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-3024
Zoro #
G8404281
UPC #
-
Country of Origin
United States

Details

Material
Steel
Tongue Capacity
3.5K
Towing Capacity
32K

Description

9" Drop, 3.5K Tongue Weight, 32K Towing Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.