
PHANTOM-X 2.5 Solid Shank 10 Drop 1.6K TW 16K Hitch & GH-052 Tri-Ball Mount
Mfr # GH-2435X
Zoro # G610841915
product price: $369.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Towing Capacity
16000
Shank Diameter
2.5
Material
Steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-2435X
Zoro #
G610841915
UPC #
810006127829
Country of Origin
United States
Dimensions
Shank Diameter
2.5
Drop Length
7.5
Details
Color
Black
Towing Capacity
16000
Material
Steel
Finish
Powder Coat
Includes
Bolt-on Ball Included, Dual Ball Included
Tongue Capacity
1600
Description
The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.;The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.