Zoro Homepage

Drain Pipe Adhesive, Green, 16 fl oz, Brush-Top Can

  • Mfr # 55902

  • Zoro # G311190084


product price: $8.25
/ea
Sold in multiples of 24 for $198.00

Key Features

Color
Green
Container Size
16 fl oz
Container Type
Brush-Top Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55902
Zoro #
G311190084
UPC #
21449559027
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
Drain Pipe Adhesive
Color
Green
Container Type
Brush-Top Can

Description

Gene 404 Low Voc PVC solvent cement is used for joing PVC pipe and socket-type fittings, and for joining ABS to PVC transition pipe and socket-type fittings. Easy to apply; the solvent cement has under-lid dobbers to make it easier for plumbers to apply this solvent cement PVC pipe. Faster setting medium body solvent cement is ideal where makeup time is at a premium on smaller diametere pipe. NSF approved cement for potable water. Long shelf life of two years and LEED compliant. Gene 404L regular body PVC solvent cement. Fast setting and LEED compliant. Can be used for potable water applications, pressure pipe, conduit, sewers, drains, waste, and vents. Can be used for making up transition joints between ABS and PVC in non-pressure DWV piping. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.