Low Solvent Cement, Fast Setting, Plumbing, 1 Quart
Mfr # 55906
Zoro # G011190100
product price: $21.59
/eaSold in multiples of 12 for $259.08
Key Features
Base Type
Solvent-Based
Container Size
8.5 oz
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55906
Zoro #
G011190100
UPC #
21449559065
Country of Origin
United States
Dimensions
Container Size
8.5 oz
Details
Item
Primer
Base Type
Solvent-Based
Container Type
Can
Description
Gene 404 Low Voc PVC solvent cement is used for joing PVC pipe and socket-type fittings, and for joining ABS to PVC transition pipe and socket-type fittings. Easy to apply; the solvent cement has under-lid dobbers to make it easier for plumbers to apply this solvent cement PVC pipe. Faster setting medium body solvent cement is ideal where makeup time is at a premium on smaller diametere pipe. NSF approved cement for potable water. Long shelf life of two years and LEED compliant. Gene 404L regular body PVC solvent cement. Fast setting and LEED compliant. Can be used for potable water applications, pressure pipe, conduit, sewers, drains, waste, and vents. Can be used for making up transition joints between ABS and PVC in non-pressure DWV piping. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.