Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Amp Smart Management Module

  • Mfr # 7006

  • Zoro # G405619125


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
100
Package Contents
Smart Management Module, Manual
Assembled Width
11.39 in
Assembled Depth
5.3 in
Assembled Height
7.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006
Zoro #
G405619125
UPC #
696471077520
Country of Origin
Mexico

Dimensions

Assembled Width
11.39 in
Assembled Depth
5.3 in
Assembled Height
7.0 in

Details

Item
Module
Max. Amps
100
Package Contents
Smart Management Module, Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.