Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Liquid Propane, Single Phase, 100kW, Liquid Cooled QT10068AVAC

Automatic Standby Generator, Liquid Propane, Single Phase, 100kW, Liquid Cooled (Discontinued)

  • Mfr # QT10068AVAC
  • Zoro # G2226010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT10068AVAC
Zoro #
G2226010
UPC #
696471610093
Country of Origin
United States

Dimensions

Engine Size
6.8 L
Length
120 in
Width
42 in
Height
64 in
Length (Straight Wireway)
120 in

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane
Phase
Single
Transfer Switch Included
No
Amps
416.6
Engine Cooling
Liquid
Standby Power Rating
100kW
CARB Compliant
Yes
Run Time Hour Meter
Yes
Main Circuit Breaker
Yes
Engine (Block Heater)
Optional
Generator Voltage
120V AC/240V AC
Fuel Tank Capacity
Continuous
kVA Rating
100
High Temp. Alarm
Yes
Enclosure Material
Aluminum
Fault Indicator Lights
Yes
Generator Mfr. Warranty Details
5 yr
kW
100
Generator Fuel Type
Liquid Propane
Includes
Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
Min. Gas Pressure @ Generator (In WC)
5 to 14 LP
Power Factor
1
Automatic Volts Regulation
Yes
Engine RPM
2,300 RPM
Repeat of Exercise Cycle
7 day
LP Consumption @ Half Load
13.9 gph
Engine Block Heater
Optional
Over Crank Protection
Yes
Hz
60 Hz
12VDC Battery Charger
Yes
Low Oil Pressure Alarm
Yes
Sound Level dBA
61 dBA
Battery Included
No
Over Speed Shutdown
No
Fuel NPT Pipe Connection Sz.
1 1/4 in
Low Coolant Level Alarm
yes
Battery Requirements
24F, 525 CCA
Standards
CSA, cUL, EGSA, NEMA, UL
Voltage
120/240VAC
Generator Engine Brand
Generac
Engine Brand
Generac
Series
QT Series

Description

Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase Single, Transfer Switch Included No, CARB Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.