This item is Discontinued.

Generac Automatic Standby Generator, Natural Gas, Three Phase, 100kW, Liquid Cooled QT10068JNAC

Automatic Standby Generator, Natural Gas, Three Phase, 100kW, Liquid Cooled (Discontinued)

  • Mfr # QT10068JNAC
  • Zoro # G3481646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT10068JNAC
Zoro #
G3481646
UPC #
696471610123
Country of Origin
United States

Dimensions

Engine Size
6.8 L
Length
120 in
Width
42 in
Height
64 in
Length (Straight Wireway)
120 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas
Phase
Three
Transfer Switch Included
No
Amps
301.0
Engine Cooling
Liquid
Standby Power Rating
100kW
CARB Compliant
Yes
Sound Level dBA
61 dBA
Fuel NPT Pipe Connection Sz.
1 1/4 in
Over Crank Protection
Yes
LP Consumption @ Half Load
13.9 gph
kW
100
Fault Indicator Lights
Yes
Low Coolant Level Alarm
yes
Enclosure Material
Aluminum
Generator Fuel Type
Natural Gas
Main Circuit Breaker
Yes
Run Time Hour Meter
Yes
Includes
Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
Fuel Tank Capacity
Continuous
12VDC Battery Charger
Yes
Standards
CSA, cUL, EGSA, NEMA, UL
Battery Requirements
24F, 525 CCA
Engine RPM
2,300 RPM
Repeat of Exercise Cycle
7 day
Engine (Block Heater)
Optional
NG Consumption @ Half Load
1,260 cu ft/hr
High Temp. Alarm
Yes
Automatic Volts Regulation
Yes
Power Factor
0.8
Engine Block Heater
Optional
kVA Rating
125
Low Oil Pressure Alarm
Yes
Hz
60 Hz
Generator Voltage
120V AC/240V AC
Generator Mfr. Warranty Details
5 yr
Min. Gas Pressure @ Generator (In WC)
5 to 14
Over Speed Shutdown
No
Battery Included
No
Voltage
120/240VAC
Series
QT Series
Engine Brand
Generac
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.