Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas, Three Phase, 100kW, Liquid Cooled QT10068KNAC

Automatic Standby Generator, Natural Gas, Three Phase, 100kW, Liquid Cooled (Discontinued)

  • Mfr # QT10068KNAC
  • Zoro # G3481628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT10068KNAC
Zoro #
G3481628
UPC #
696471610222
Country of Origin
United States

Dimensions

Engine Size
6.8 L
Height
64 in
Length
120 in
Width
42 in
Length (Straight Wireway)
120 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas
Phase
Three
Transfer Switch Included
No
Amps
150.5
Engine Cooling
Liquid
Standby Power Rating
100kW
CARB Compliant
Yes
Run Time Hour Meter
Yes
Engine Block Heater
Optional
Generator Fuel Type
Natural Gas
Hz
60 Hz
Battery Requirements
24F, 525 CCA
Repeat of Exercise Cycle
7 day
Includes
Battery Charge Alternator, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
LP Consumption @ Half Load
13.9 gph
Fault Indicator Lights
Yes
Battery Included
No
Generator Mfr. Warranty Details
5 yr
Automatic Volts Regulation
Yes
Fuel Tank Capacity
Continuous
Over Speed Shutdown
No
Engine RPM
2,300 RPM
Sound Level dBA
61 dBA
NG Consumption @ Half Load
1,260 cu ft/hr
Low Oil Pressure Alarm
Yes
12VDC Battery Charger
Yes
kVA Rating
125
Engine (Block Heater)
Optional
Power Factor
0.8
Enclosure Material
Aluminum
Min. Gas Pressure @ Generator (In WC)
5 to 14
Generator Voltage
277V AC/480V AC
Standards
CSA, cUL, EGSA, NEMA, UL
Over Crank Protection
Yes
kW
100
High Temp. Alarm
Yes
Main Circuit Breaker
Yes
Low Coolant Level Alarm
yes
Fuel NPT Pipe Connection Sz.
1 1/4 in
Voltage
277/480VAC
Engine Brand
Generac
Series
QT Series
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.