This item is Discontinued.

Generac Automatic Standby Generator, Liquid Propane, Three Phase, 130kW, Liquid Cooled QT13068GVAC

Automatic Standby Generator, Liquid Propane, Three Phase, 130kW, Liquid Cooled (Discontinued)

  • Mfr # QT13068GVAC
  • Zoro # G2225959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT13068GVAC
Zoro #
G2225959
UPC #
696471609806
Country of Origin
United States

Dimensions

Length
121 in
Height
61 in
Width
40 1/2 in
Engine Size
6.8 L
Length (Straight Wireway)
121 in

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane
Phase
Three
Transfer Switch Included
No
Amps
451.5
Engine Cooling
Liquid
Standby Power Rating
130kW
CARB Compliant
Yes
kVA Rating
163
Engine (Block Heater)
Optional
Battery Requirements
24F, 525 CCA
Hz
60 Hz
Battery Included
No
Fuel Tank Capacity
Continuous
Power Factor
0.8
Standards
CSA, cUL, EGSA, NEMA, UL
Over Speed Shutdown
No
LP Consumption @ Half Load
19.56 gph
Engine RPM
3,000 RPM
Generator Mfr. Warranty Details
5 yr
Fuel NPT Pipe Connection Sz.
1 1/4 in
Fault Indicator Lights
Yes
Enclosure Material
Aluminum
Generator Fuel Type
Liquid Propane
Engine Block Heater
Optional
Low Coolant Level Alarm
yes
Low Oil Pressure Alarm
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14 LP
Automatic Volts Regulation
Yes
High Temp. Alarm
Yes
Main Circuit Breaker
Yes
kW
130
12VDC Battery Charger
Yes
Sound Level dBA
65 dBA
Over Crank Protection
Yes
Run Time Hour Meter
Yes
Generator Voltage
120V AC/208V AC
Repeat of Exercise Cycle
7 day
Series
QT Series
Voltage
120/208VAC
Engine Brand
Generac
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.