Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Natural Gas, Three Phase, 150kW, Liquid Cooled QT15068JNAC

Automatic Standby Generator, Natural Gas, Three Phase, 150kW, Liquid Cooled (Discontinued)

  • Mfr # QT15068JNAC
  • Zoro # G2834286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT15068JNAC
Zoro #
G2834286
UPC #
696471609240
Country of Origin
United States

Dimensions

Engine Size
6.8 L
Height
61 in
Length
121 in
Width
40 1/2 in
Length (Straight Wireway)
121 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas
Phase
Three
Transfer Switch Included
No
Amps
451.5
Engine Cooling
Liquid
Standby Power Rating
150kW
CARB Compliant
Yes
Generator Fuel Type
Natural Gas
Low Coolant Level Alarm
yes
Over Speed Shutdown
No
kW
150
Power Factor
0.8
kVA Rating
188
Over Crank Protection
Yes
Engine (Block Heater)
Optional
High Temp. Alarm
Yes
Generator Mfr. Warranty Details
5 yr
Main Circuit Breaker
Yes
LP Consumption @ Half Load
22.6 gph
Fuel Tank Capacity
Continuous
Engine RPM
3,600 RPM
Min. Gas Pressure @ Generator (In WC)
5 to 14
Automatic Volts Regulation
Yes
Generator Voltage
120V AC/240V AC
Fault Indicator Lights
Yes
Enclosure Material
Aluminum
12VDC Battery Charger
Yes
Standards
CSA, cUL, EGSA, NEMA, UL
Engine Block Heater
Optional
Repeat of Exercise Cycle
7 day
Hz
60 Hz
Sound Level dBA
66 dBA
Includes
Battery Cables and Rack, Fan and Belt Guards, Flex Fuel Line, Instruction Sheets, Oil Drain Extension, Radiator Drain Extension
Fuel NPT Pipe Connection Sz.
1 1/4 in
Battery Included
No
Battery Requirements
24F, 525 CCA
Run Time Hour Meter
Yes
NG Consumption @ Half Load
2,061 cu ft/hr
Low Oil Pressure Alarm
Yes
Engine Brand
Generac
Series
QT Series
Voltage
120/240VAC
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Natural Gas, Engine Cooling Liquid, Phase Three, Transfer Switch Included No, CARB Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.