Item
Automatic Transfer Switch
Time Delay Retransfer
Yes
Load Transition Type
Open Transition
For Use With
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC QTO8046JNAX, QTO8046JVAX
Engine Warmup Delay
5 sec
Transfer to Generator Start Time Delay
10 sec
Standby Voltage Sensor
60% for 5 sec
Withstand Current Rating
25,000 A
Rated Voltage
120/240V AC
Re-Transfer Time Delay
15 sec
Engine Cooldown Timer
60 sec
Compatible with Manufacturer Model Number
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
Manufacturer Warranty
2 yr
Service Rated Transfer Switch
No
Compatible with Series
RTS
For Use With Mfr. Model Number
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
Installation Hardware Included
transfer switch
Installation Instructions Included
Yes
Maximum Generator Input
22000 W
Brand / Model Compatibility
Generac
Compatible Manufacturer Part Number
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
Compatible Manufacturer Model Number
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
Compatible with Manufacturer Model No.
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
Compatible with Mfr. Model No.
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
For Use with Mfr Model Number
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
Compatible Pump Manufacturer Part Number
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX
Compatible Mfr. Model Number
QT02224JNAX, QT03624JNAX, QT04854JNAC, QT06024JNSX, QT07068JNAC, QT07068JVAN, QT10068JNAC, QT10068JVAC, QT13068JNAC, QT13068JVAC, QT15068JNAC, QT15068JVAC, QTO2515JNSX, QTO2724JNAX, QTO3015JNSX, QTO4524JNSX, QTO4854JNAX, QTO6024JVSX, QTO7068JNAX, QTO7068JVAC, QTO8046JNAX, QTO8046JVAX