This item is Discontinued.

Generac Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A 7723

This item is Discontinued.

Generac

Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric, Recoil Start, 120V AC, 25 A (Discontinued)

Mfr # 7723
Zoro # G7671811
UPC # 696471072600
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7723
Zoro #
G7671811
UPC #
696471072600
Country of Origin
China

Dimensions

Generator Height
22"
Length
23-45/64"
Depth
23.7 in
Length (Straight Wireway)
23 11/16 in
Overall Length
23 11/16 in
Overall Height
21 11/16 in
Overall Width
18 in
Width
18"
Wire Rope Length
23 11/16 in

Details

Engine Brand
Generac
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
3,000 W
Surge Watts
3,500 W
Rated Voltage
120V AC
Starter Type
Electric, Recoil
Generator Amps
25
Generator Run Time @ 1/2 Load
8.9 hr
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Full Power Switch
Yes
Series
IQ
Wheel Kit Included
No
Includes
First Oil
Engine Alternator
Inverter
Generator Outlets
5-20R 120VAC Duplex (1), L5-30R 120VAC Locking Receptacle (1)
Engine Displacement
212cc
Parallel Configuration Capable
Yes
Run Time Hour Meter
Yes
Generator Mfr. Warranty Details
3 yr. Limited
Low Oil Shut Down
Yes
Fuel Tank Capacity
2.6 gal.
Circuit Breaker
Yes
Generator Technology
Inverter
Includes GFCI Outlets
No
Circuit Breakers Included
20 A, 25 A, 30 A (Circuit Breaker)
Run Time @ 1/2 Load - Gasoline/Diesel
8.9 hr
Cylinder Material
Cast Iron
Standards
CARB, CSA Certified
Weight
109 lb
Carbon Monoxide Protection
No Carbon Monoxide Detection
Engine Type
OHV
Handle Type
Folding
Outlets Included
5-20R Duplex, L5-30R
Starting Wattage - Gasoline/Diesel
3,500 W
Engine Oil Capacity
0.6 qt
Running Wattage - Gasoline/Diesel
3,000 W
Safety Features
Low Oil Shutdown
Manufacturer Warranty
3 yr
Run Time @ 1/4 Load - Gasoline/Diesel
14.1 hr
Includes Fuel Gauge
Yes
Includes Wheel Kit
No
Air Cleaner Type
Paper
Rated Frequency
60 Hz
Rated Current @ 120V AC - Gasoline/Diesel
25 A
Generator Fuel Type
Gasoline
Generator Voltage
120V AC
Generator Engine Brand
Generac
Generator Starter Type
Electric/Recoil

Description

Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Inverter, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,000 W, Starting Wattage - Gasoline/Diesel 3,500 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 25 A, Starter Type Electric, Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 8.9 hr, CARB Compliant Yes, Parallel Configuration Capable Yes, Engine Brand Generac, Outlets Included 5-20R Duplex, L5-30R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.