Zoro Homepage
This item is Discontinued.
Generac Automatic Standby Generator, Liquid Propane, Single Phase, 70kW, Liquid Cooled QT07068AVAC

Automatic Standby Generator, Liquid Propane, Single Phase, 70kW, Liquid Cooled (Discontinued)

  • Mfr # QT07068AVAC
  • Zoro # G3334847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT07068AVAC
Zoro #
G3334847
UPC #
696471610987
Country of Origin
United States

Dimensions

Length
102 in
Width
41 in
Height
55 in
Engine Size
6.8 L
Length (Straight Wireway)
102 in

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane
Phase
Single
Transfer Switch Included
No
Amps
292.0
Engine Cooling
Liquid
Standby Power Rating
70kW
CARB Compliant
Yes
LP Consumption @ Half Load
11.3 gph
Low Oil Pressure Alarm
Yes
Over Crank Protection
Yes
High Temp. Alarm
Yes
Fuel Tank Capacity
Continuous
kVA Rating
70
Run Time Hour Meter
Yes
Min. Gas Pressure @ Generator (In WC)
11 to 14 LP
Generator Voltage
120V AC/240V AC
Sound Level dBA
65 dBA
Standards
NEC, UL2200
NG Consumption @ Half Load
1,020 cu ft/hr
Over Speed Shutdown
No
Battery Included
No
12VDC Battery Charger
Yes
Low Coolant Level Alarm
yes
Enclosure Material
Aluminum
Repeat of Exercise Cycle
7 day
Battery Requirements
24F, 525 CCA
Engine RPM
1,800 RPM
Fuel NPT Pipe Connection Sz.
3/4 in
Generator Mfr. Warranty Details
5 yr
Main Circuit Breaker
Yes
Engine Block Heater
No
Generator Fuel Type
Liquid Propane
Hz
60 Hz
Engine (Block Heater)
No
Power Factor
1
Fault Indicator Lights
Yes
kW
70
Automatic Volts Regulation
Yes
Series
QT Series
Generator Engine Brand
Generac
Engine Brand
Generac
Voltage
120/240VAC

Description

Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase Single, Transfer Switch Included No, CARB Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.